Standard 150lb Galvanized Iron 45° Street Elbows are designed to change flow direction with a gradual transition while allowing direct connection between threaded components. Featuring one male and one female threaded end, these fittings eliminate the need for a coupling, simplifying installation and reducing potential leak points.
Built with a heavy pattern design, they provide the strength and durability required for demanding applications. The galvanized coating offers reliable corrosion resistance, helping extend service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these elbows meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
MSI Products 1-1/4" 150lb Galvanized Malleable Iron 45 Degree Street Elbow, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.80
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2210820 |
| Fitting Type | 45 Degree Street Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |