MSI Products 1-1/4" 150lb Galvanized Malleable Iron 90 Degree Elbow, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Galvanized Iron 90° Elbows are designed to change flow direction in threaded piping systems while delivering strength, durability, and corrosion resistance. Manufactured in a heavy pattern design, these fittings are built to perform in demanding environments where reliability matters.
The galvanized coating provides long-term protection against rust, making them suitable for a wide range of applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Produced in an ISO-certified facility, these elbows are tested for performance and consistency, and conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards.
The galvanized coating provides long-term protection against rust, making them suitable for a wide range of applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Produced in an ISO-certified facility, these elbows are tested for performance and consistency, and conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards.
PRICE
$5.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2210020 |
| Fitting Type | 90 Degree Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |