MSI Products 1-1/4" Zinc Plated Galvanized Merchant Steel Barb x 1-1/4" MPT, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Zinc Plated Barb x MPT Fittings are designed to connect flexible hose to male-threaded pipe, providing a secure transition between hose and threaded systems. The barbed end grips the inside of the hose for a tight fit, while the male NPT threads allow for easy connection to standard female-threaded ports.
Zinc plating provides corrosion resistance for reliable performance across a range of environments. Manufactured to ASME B16.14 standards with NPTF threads, these fittings help ensure a leak-resistant connection. Materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these fittings deliver consistent performance.
Zinc plating provides corrosion resistance for reliable performance across a range of environments. Manufactured to ASME B16.14 standards with NPTF threads, these fittings help ensure a leak-resistant connection. Materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these fittings deliver consistent performance.
PRICE
$17.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2384020 |
| Fitting Type | Hose Barb x MPT or Combination Nipple or King Nipple |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | No |