MSI Products 1" 150lb Black Malleable Iron Side Outlet Elbow, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Malleable Iron 90° Side Outlet (SO) Elbows are designed to change flow direction while providing an additional outlet for branching connections in threaded piping systems. This configuration allows for more compact layouts and reduces the need for extra fittings in complex assemblies.
Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these elbows are tested for performance and consistency. They conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards for consistent fit and function.
Key point to keep in focus. A standard elbow already changes direction. The reason someone buys this is the extra outlet. If that is not emphasized, it blends in and loses its purpose.
Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these elbows are tested for performance and consistency. They conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards for consistent fit and function.
Key point to keep in focus. A standard elbow already changes direction. The reason someone buys this is the extra outlet. If that is not emphasized, it blends in and loses its purpose.
PRICE
$11.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 in |
Product Details
| Point Of Origin | Domestic |
| Material | Black Malleable Iron |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2010916 |
| Fitting Type | Side Outlet Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |