Ashland 1-15/16" Dia. Galvanized Steel Skate Wheel, 65 lb. Capacity, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
The model SK65G1-1516X1316PH is a galvanized steel skatewheel. The outside diameter is 1-15/16" and the bore diameter is 1/4".
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-15/16 in |
| Weight Capacity | 65 lbs |
Product Details
| Assembly Required | No |
| Style | 1-15/16" Dia. Galvanized Steel Skate Wheel |
| Type | Conveyor Skate Wheel |
| Material | Galvanized Steel |
| Package Quantity | 50 |
| Color | Silver |
| Manufacturers Part Number | 37475 |
| Brand | Ashland Conveyor Products |