Omni Metalcraft 1-15/16" Dia. Aluminum Conveyor Skate Wheel 102144 50 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Omni Metalcraft REPLACEMENT CONVEYOR SKATE WHEEL
Replace worn or broken conveyor skate wheels with these factory replacements. 1-15/16" diameter aluminum wheel offers 50 lbs. capacity per wheel.
Replace worn or broken conveyor skate wheels with these factory replacements. 1-15/16" diameter aluminum wheel offers 50 lbs. capacity per wheel.
PRICE
$2.13
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 50 lbs |
Product Details
| Assembly Required | No |
| Style | "1-15/16"" Dia. Aluminum Skatewheel" |
| Type | Accessory |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | 102144 |
| Brand | Omni Metalcraft |