
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 1/16" Barbed Equal 90 Degree Elbow, Gray Kynar
Features:
Features:
- Fittings exhibit the same physical and chemical resistance properties as Natural Kynar®.
- Fittings contain recycled runner material produced during virgin material, Natural Kynar® production runs.
- Applications that do not require lot traceability or a material that meets USP Class VI requirements, PVDF fittings represent an excellent value.
- Temperature Range -80°F to 226°F (108°C).
- Pressure 260 psi at 70°F.
Weights & Dimensions
- Hose Barb Size 1/16"
- Size 1
- Weight 0.001 lbs
Product Details
- Type Equal 90 Degree Elbows
- Brand Eldon James
- Description Barbed Equal 90 Degree Elbow
- Material Kynar
- Manufacturers Part Number L0-1-200PVDF
- Color Family Gray
Compliance & Certifications
- Certifications RoHS Compliant
Customer Review
Product Q & A
There are no questions for this product.

Eldon James 1/16" Barbed Equal 90 Degree Elbow, Gray Kynar
$1.64
- Product Information
- Customer Review
- Product Q&A
- Accessories