Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Eldon James 1/16" x 3/32" Barbed Reduction Tee, Natural Polypropylene

Model #: WBB741137

MPN #: RT1-1.5-200PP

Eldon James 1/16" x 3/32" Barbed Reduction Tee, Natural Polypropylene

|
Questions & Answers (0)
PRICE
$1.89
Usually ships in 21 to 24 days
Features:
  • Formulated for biomedical and bioprocess applications.
  • Temperature Range -9°F to 150°F (66°C).
  • Pressure 125 psi at 70°F.
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a. PP material has a Drug Master File listing.
  • Radiation stable and is resistant to solvents, chemicals, water and other inorganic environments.
  • Resists most strong mineral acids and bases; however, it is subject to attack by oxidizing agents.
170
170
Min. purchase quantity is 170
Easy online or call-in returns.