High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.
1-1/8" Square Keystock, Plain Finish, 12" Length
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1-1/8 in |
| Weight | 4 lbs |
| Height/Thickness | 1-1/8 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Plain |
| Manufacturers Part Number | 54525 |
| Brand | Precision Brand |