Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB435367

MPN #: 329-8

1/2-13 Carbon Steel Insert For Metal - 329-8 - Made In USA - Pkg Qty 5

Product Description
1/2-13 Carbon Steel Insert For Metal - 329-8

Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 1/2-13 x 3/4-10 x .656". Threading type is Course. Alloy is 12L14.

PRICE
$13.20  Sold in packages of 5 / $2.64 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
13.20
Buy 5 pkgs - 9 pkgs
12.54Save $0.66 (5%)
Buy 10+ pkgs
12.14Save $1.06 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2-13
Installed Length0.656"

Product Details

Alloy12L14
StyleImperial
Threading TypeCoarse
Country of OriginMade in USA
MaterialCarbon Steel
Package Quantity5
DescriptionInsert for Metal
Manufacturers Part Number329-8
DesignHeavy Wall
BrandE-Z Lok