Model # :WBB425015
MPN #: 50NF5
1/2-13 Coarse Thread Finished Hex Nut Grade 5 Zinc, Pkg of 900
Write a Review
|
Questions & Answers (0)
Product Description
1/2-13 Coarse Thread Finished Hex Nut Grade 5 Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$215.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2-13 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 900 |
| Manufacturers Part Number | 50NF5 |
| Grade | Grade 5 |