Model # :WBB428648
MPN #: 08NH
8-32 Hex Machine Screw Nut Zinc, Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
8-32 Hex Machine Screw Nut Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #8-32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 10000 |
| Manufacturers Part Number | 08NH |