Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :T9ZB2184165

MPN #: 6.1233BS

1/2-13 x 3" Tamper-Proof Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - Pkg of 10

Product Description
1/2-13 x 3" Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - Pkg of 10

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Engineered for a high degree of tamper-resistance offering positive engaging, high torque transmission while resisting cam-out and tool wear. Matching driver bit required for installation and removal.

PRICE
$63.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size1/2-13
HeadButton
Unit of MeasurementInch (Imperial)

Product Details

DriveSocket - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
Package Quantity10
DescriptionTamper Resistant Cap Screw
Manufacturers Part Number6.1233BS
Grade18-8 Stainless Steel
BrandTamperproof Screw