Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamperproof Screw

Model # :WBB2183619

MPN #: 6.386212BS

3/8-16 x 2-1/2" Tamper-Proof Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - 25 Pk

Product Description
3/8-16 x 2-1/2" Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - Pkg of 25

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Engineered for a high degree of tamper-resistance offering positive engaging, high torque transmission while resisting cam-out and tool wear. Matching driver bit required for installation and removal.

PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Size3/8-16
HeadButton
Unit of MeasurementInch (Imperial)

Product Details

DriveSocket - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
Package Quantity25
DescriptionTamper Resistant Cap Screw
Manufacturers Part Number6.386212BS
Grade18-8 Stainless Steel
BrandTamperproof Screw