1/2-13 x 4-1/2" Handle Nut - Ductile Iron - Zinc Plated - Made In USA - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
Made with offset handles for easy grip. Available in ductile iron with either a plain finish or zinc plated.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Thread Size | 1/2-13 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Zinc |
| Material | Ductile Iron |
| Package Quantity | 25 |
| Manufacturers Part Number | 2-GH0-510674 |
| Brand | Peerless |