Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2184570

MPN #: 1N.386

3/8-16 Tamper-Proof Security Spanner Nut - Zinc Alloy - Made In USA - Pkg of 50

Product Description
3/8-16 Spanner Nut - Zinc Alloy - Made In USA - Pkg of 50

Removable security nut. Zinc Alloy finish is non-ferrous and rust-resistant.

PRICE
$89.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness1/4"
Size3/8-16
Outside Dimension1"
Unit of MeasurementInch (Imperial)

Product Details

TypeSpanner Nut
Country of OriginMade in USA
FinishZinc
MaterialSteel
Package Quantity50
DescriptionTamper-Resistant Security Spanner Nut
Manufacturers Part Number1N.386
BrandTamperproof Screw