Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/2-13 x 4 Hex Head Flange Frame Bolt - Grade 8 Black Phosphate - Pkg of 175

1/2-13 x 4 Hex Head Flange Frame Bolt - Grade 8 Black Phosphate - Pkg of 175

Item #: WBB420278

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M8-1.25X45  DIN 6921 Class 8 Point 8 Metric Flange Bolt Screw Zinc Rohs, Pkg of 500

M8-1.25X45 DIN 6921 Class 8 Point 8 Metric Flange Bolt Screw Zinc Rohs, Pkg of 500

M8-1.25X45  DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw  Black Phosphate, Pkg of 500

M8-1.25X45 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Black Phosphate, Pkg of 500

1/2-13X4 Hex Head Flange Frame Bolt Grade 8 Black Phosphate. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Hex Flange ft
  • Size 1/2-13
  • Length 4 in

Product Details

  • Package Quantity 175
  • Country of Origin Import
  • Material Steel
  • Finish Black Phosphate
  • Manufacturers Part Number 5064BF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Finished Hex Nut - 1/2-13 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848058

Finished Hex Nut - 1/2-13 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848058

Item #: B2101043

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.75

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Item #: B2101212

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.75

Nord-Lock 1532 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/2" - Pkg of 10

Nord-Lock 1532 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/2" - Pkg of 10

Item #: B2083465

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Finished Hex Nut - 1/2-13 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848058

$13.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

$15.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Nord-Lock 1532 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - 1/2" - Pkg of 10

$19.25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2-13 x 4 Hex Head Flange Frame Bolt - Grade 8 Black Phosphate - Pkg of 175

1/2-13 x 4 Hex Head Flange Frame Bolt - Grade 8 Black Phosphate - Pkg of 175

Item #: WBB420278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant