Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1/2-14 NPT to 3/4" Barbed Elbow, Non-Animal Derived Polypropylene

Eldon James 1/2-14 NPT to 3/4" Barbed Elbow, Non-Animal Derived Polypropylene

Item #: WBB740468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 140

Price: $1.64

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/2-14 NPT to 1/4" Barbed Elbow, Black Nylon

Eldon James 1/2-14 NPT to 1/4" Barbed Elbow, Black Nylon

Eldon James 1/2-14 NPT to 1/2" Barbed Elbow, White Polypropylene

Eldon James 1/2-14 NPT to 1/2" Barbed Elbow, White Polypropylene

Eldon James 1/2-14 NPT to 1/4" Barbed Elbow, White Polypropylene

Eldon James 1/2-14 NPT to 1/4" Barbed Elbow, White Polypropylene

Eldon James 1/8-27 NPT to 1/8" Barbed Elbow, Black Nylon

Eldon James 1/8-27 NPT to 1/8" Barbed Elbow, Black Nylon

Eldon James 1/8-27 NPT to 3/16" Barbed Elbow, Black Nylon

Eldon James 1/8-27 NPT to 3/16" Barbed Elbow, Black Nylon

Eldon James 3/8" x 1/4" Barbed Reduction Elbow, Black Nylon

Eldon James 3/8" x 1/4" Barbed Reduction Elbow, Black Nylon

Eldon James 1-11 1/2 NPT to 3/4" Barbed Elbow, White Nylon

Eldon James 1-11 1/2 NPT to 3/4" Barbed Elbow, White Nylon

Eldon James 1/16" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 1/16" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 3/32" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 3/32" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 1/4-18 NPT to 5/32" Barbed Elbow, White Nylon

Eldon James 1/4-18 NPT to 5/32" Barbed Elbow, White Nylon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1/2-14 NPT to 3/4" Barbed Elbow, Non-Animal Derived Polypropylene

Features:
  • Temperature Range -9°F to 150°F (66°C)
  • Pressure 125 psi at 70°F.
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a. PP material has a Drug Master File listing.
  • Radiation stable and is resistant to solvents, chemicals, water and other inorganic environments.
  • Resists most strong mineral acids and bases; however, it is subject to attack by oxidizing agents.

Weights & Dimensions

  • Hose Barb Size 3/4"
  • Thread 1/2-14 NPT in
  • Size 12
  • Weight 0.022 lbs

Product Details

  • Type Threaded Elbows
  • Brand Eldon James
  • Description Barbed Elbow
  • Material Non-Animal Derived PP
  • Manufacturers Part Number L8-12PP
  • Color Family Natural
  • Hex 14/16

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

140 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1/2-14 NPT to 3/4" Barbed Elbow, Non-Animal Derived Polypropylene

Eldon James 1/2-14 NPT to 3/4" Barbed Elbow, Non-Animal Derived Polypropylene

Item #: WBB740468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant