- Heavy duty reinforced steel construction
- Reel supported on both sides by pedestals and arm guides
- Four non-snag roller hose guides reduce hose wear
- Spring retractable design allows automatic rewind of hose
- Spring protector prevents hose damage and stretching
- Reinforced steel mounting plate for floor, wall or overhead mounting
- Rated to 300 PSIG max with brass male 1/2" NPT fitting
- Hose included with reel
Florida Pneumatic 6802 1/2"x50' 300 PSI Spring Retractable Low Pressure Steel Hose Reel
|
Questions & Answers (0)
Product Description
1/2"x50' Retractable Hose Reel
PRICE
$389.95
1
1
Available on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 8 in |
| Height | 20-3/4 in |
| Weight | 31 lbs |
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| For Use With | Air |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | 6802 |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | Florida Pneumatic |