Primefit 1/2" Air Push to Connect Nylon Tube Clamps
Write a Review
|
Questions & Answers (0)
Product Description
Primefit 1/2" Air Push to Connect Nylon Tube Clamps
The Primefit 12-Piece PC12HC tube clamps mount nylon air tubing for compressed air piping systems.
The Primefit 12-Piece PC12HC tube clamps mount nylon air tubing for compressed air piping systems.
PRICE
$9.60
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Interchange | Air Push On |
| Style | Nylon Tub |
| Package Quantity | 1 |
| Description | 1/2" Air Push to Connect Nylon Tube Clamp |
| Manufacturers Part Number | PC12HC |
| PSI | 150 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |