Primefit 1/2" x 1/2" Air Push to Connect Nylon Tube Connect Tee Fitting
Write a Review
|
Questions & Answers (0)
Product Description
Primefit 1/2" x 1/2" Air Push to Connect Nylon Tube Connect Tee Fitting
The Primefit PC1212T Tee Fitting allows you to join compressed air tubing together without gluing, clamping or soldering.
The Primefit PC1212T Tee Fitting allows you to join compressed air tubing together without gluing, clamping or soldering.
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Height | 1 in |
| Weight | 1 lbs |
| Nominal Flow Diameter | 1/2 in |
Product Details
| Interchange | Air Push On |
| Style | Fitting |
| Description | 1/2" x 1/2" Nylon Tube Connect Tee Fitting |
| Package Quantity | 1 |
| Manufacturers Part Number | PC1212T |
| PSI | 150 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |