SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1/2" Barbed Equal Tee, Glass Filled Black Nylon

Eldon James 1/2" Barbed Equal Tee, Glass Filled Black Nylon

Item #: WBB740960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 110

Price: $1.66

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 3/32" Barbed Equal Tee, Black Nylon

Eldon James 3/32" Barbed Equal Tee, Black Nylon

Eldon James 1/16" Barbed Equal Tee, Black Nylon

Eldon James 1/16" Barbed Equal Tee, Black Nylon

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1/2" Barbed Equal Tee, Glass Filled Black Nylon

Features:
  • Standard material used in automotive and marine under-the-hood, heater and coolant applications.
  • Enhanced impact resistance results from inclusion of uniformly dispersed glass fibers that add strength to the resin: automotive industry approvals.
  • Temperature Range -50°F to 275°F (135°C).
  • Pressure 150 psi at 70°F
  • Heat Deflection Temperature - ASTM D64: 475°F (246°C) at 264 psi

Weights & Dimensions

  • Hose Barb Size 1/2"
  • Size 8

Product Details

  • Type Equal Tees
  • Brand Eldon James
  • Description 1/2" Barbed Equal Tee
  • Material Glass Filled Black Nylon
  • Manufacturers Part Number T0-8GFBN
  • Color Family Black

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

110 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1/2" Barbed Equal Tee, Glass Filled Black Nylon

Eldon James 1/2" Barbed Equal Tee, Glass Filled Black Nylon

Item #: WBB740960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant