Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601873

MPN #: T53-04

Arrow T53-04, Drop Leg Drain 1/2” NPT, Poly Bowl, 150 PSI

Product Description
Arrow T53-04, Drop Leg Drain 1/2" NPT, Poly Bowl, 150 PSI

The T-53 series float type drain is provided with a top threaded port. This drain features a poly bowl with a bowl guard and a protective stainless steel screen with an umbrella baffle, providing a large sump area for oil sludge and dirt. It is used to give continued performance and low maintenance to drain accumulated water and oil from drain lines, receiver tanks, condensate drop lines and filters.

PRICE
$78.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Depth2-3/4 in
Height6-1/2 in
Weight1 lbs
Air Connections NPT1/2 in

Product Details

Bowl TypePoly
TypeDrop Leg
ColorBlack
Temperature Range40-125 °F
DescriptionAutomatic Drop Leg Drain
Manufacturers Part NumberT53-04
BrandArrow Pneumatics
Max Pressure150 psi