Arrow T53-04W, Drop Leg Drain 1/2” NPT, Metal Bowl, 175 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Arrow T53-04W, Drop Leg Drain, 1/2" NPT, Metal Bowl, 175 PSI
The T-53 series float type drain is provided with a top threaded port. This drain features a metal bowl with sight and a protective stainless steel screen with an umbrella baffle, providing a large sump area for oil sludge and dirt. It is used to give continued performance and low maintenance to drain accumulated water and oil from drain lines, receiver tanks, condensate drop lines and filters.
The T-53 series float type drain is provided with a top threaded port. This drain features a metal bowl with sight and a protective stainless steel screen with an umbrella baffle, providing a large sump area for oil sludge and dirt. It is used to give continued performance and low maintenance to drain accumulated water and oil from drain lines, receiver tanks, condensate drop lines and filters.
PRICE
$96.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 2-3/4 in |
| Height | 6-1/2 in |
| Weight | 2 lbs |
| Air Connections NPT | 1/2 in |
Product Details
| Bowl Type | Metal |
| Type | Drop Leg |
| Color | Black |
| Temperature Range | 40-160 °F |
| Description | Drop Leg Drain |
| Manufacturers Part Number | T53-04W |
| Brand | Arrow Pneumatics |
| Max Pressure | 175 psi |