Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBRP7002

1/2 Hp Motor For Global Industrial™ 30" Deluxe Pedestal Fan Model 652299 Gray

Product Description
GLOBAL REPLACEMENT MOTORS
1/2 HP Motor for 30" Deluxe Pedestal Fan (Model # 652299)
Replace your global fan motor with this replacement. Global's 3-speed industrial motor powers fans for efficient cooling and air circulation in all environments. Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep to help cover larger areas for optimum cooling. PSC-type ball bearing motors are permanently lubricated for long life. Motors for Pedestal Fans feature a control dial for 3-speed operation. Includes 18'L SJT-type power cord. 120V. UL, cUL Listed. 3 year warranty. Horsepower rating based upon maximum speed/load. FOR USE WITH FANS MANUFACTURED BEFORE 2026

PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredNo
RPM920/1000/1100 rpm
Horsepower1/2 HP
ColorBlack
Number of Speeds3
Amperage3.2 A
For Use With652299 Pre-2026
Motor TypePSC Ball Bearing
Voltage120 V
MaterialSteel
Phase1
Oscillating/Non OscillatingOscillating
Manufacturers Part NumberRP7002
BrandGlobal Industrial

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL, cUL Listed