Biomedical Cross Fittings
Size
Type
Brand
Material
Color
Price
Related Products
1-1/4" Polypropylene Camlock Fitting - Male Barb x Female Coupler Thread Replace Old, Worn Out Or Broken Camlock Ends And Couplers. These Camlock fittings are made of impact resistant polypropylene that is great for nylon transfer pumps and general purpose water pumps. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
2" Aluminum Camlock Fitting - Male Coupler x MPT Thread Replace Old, Worn Out Or Broken Camlock Ends And Couplers. Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
1-1/4" Aluminum Camlock Fitting - Male Coupler x FPT Thread Replace Old, Worn Out Or Broken Camlock Ends And Couplers. Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
A needle type, Teflon®O-ring seal inside this polyethylene faucet prevents back pressure liquid from escaping through the operating knob. Outlet accepts 16mm I.D. (⅝") tubing F30852-0000 fits standard steel drums H30857-0000 has a male threaded outlet that accommodates garden hose coupling standard 19mm - 4.53 threads per cm (¾" - 11.5 threads per inch)TEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Replace Old, Worn Out Or Broken Camlock Ends And Couplers. Camlocks are made of lightweight, durable aluminum. Seals out leaks and prevents debris and materials from entering pump.