Arrow Integral Filter/Regulator With Gauge B754GW, Zinc Bowl, 1/2" NPT, 250 PSI
Write a Review
|
Questions & Answers (0)
Product Description
1/2" integral standard fil/reg with gauge, metal bowl with sight, 40 micron, 100 SCFM, 200 PSI max, 5-125 PSI range
PRICE
$139.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-21/32 in |
| Depth | 2-21/32 in |
| Height | 9-3/4 in |
| Weight | 3 lbs |
| NPT outlet | 1/2 in |
Product Details
| Bowl Type | Zinc |
| Type | Standard |
| CFM | 100 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Material | Zinc |
| Micron Rating | 40 mic |
| Description | Integral Filter/Regulator With Gauge |
| Manufacturers Part Number | B754GW |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |