Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601929

MPN #: B753G

Arrow Filter/Regulator B753G, Zinc & Polycarbonate Bowl, 3/8" NPT, 150 PSI

Product Description
3/8" integral standard fil/reg with gauge, poly bowl with metal guard, 40 micron, 80 SCFM, 150 PSI max, 5-125 PSI range

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-21/32 in
Depth2-21/32 in
Height9-3/4 in
Weight3 lbs
NPT outlet3/8 in

Product Details

Bowl TypeZinc & Polycarbonate
TypeStandard
CFM80 CFM
ColorBlack
Temperature Range40 to 125 °F
MaterialZinc/ Poly Bowl
Micron Rating40 mic
DescriptionFilter/Regulator
Manufacturers Part NumberB753G
PSI150 psi
BrandArrow Pneumatics