United Visual Products 1/2" Letters - 435 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Includes 435-pieces of 1/2"H Helvetica letter and number set. Precision molded for easy reading. Optional letter set for United Visual Products letter boards.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1/2 in |
Product Details
| Assembly Required | No |
| Board Type | Accessory |
| Material | Plastic |
| Package Quantity | 435 |
| Description | Letters for Indoor/Outdoor Letterboards |
| Color | White |
| Manufacturers Part Number | UV52307 |
| Accessory Type | Letter Set |
| Brand | United Visual Products |