x

Take 15% off your entire order!

Offer applied at checkout

1/2" Polypropylene Tube Stacking Kit Heavy Series Clamp

1/2" Polypropylene Tube Stacking Kit Heavy Series Clamp

Item #: WBB365058

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.66 up to 22% OFF

Price: $8.30

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" Polypropylene Tube Stacking Kit Heavy Series Clamp

Stacking clamp that is used with other heavy group 3 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER T-4018S-SS
  • LENGTH INCHES 5-7/8
  • DEPTH INCHES 1-3/16
  • HEIGHT INCHES 1-7/8"
  • TYPE Tube
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Tube Stacking Kit Heavy Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Polypropylene Tube Stacking Kit Heavy Series Clamp

1/2" Polypropylene Tube Stacking Kit Heavy Series Clamp

Item #: WBB365058

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant