Legend Valve® 1/2" S-605 CPVC Ball Valve - 202-403
Write a Review
|
Questions & Answers (0)
Product Description
The S-605 Compact CPVC ball valve with copper tube size ends. It has a large port which allows maximum flow and minimum pressure drop or turbulence. This product is suitable for hot or cold water systems.
PRICE
$9.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/7 in |
| Width | 2 in |
| Height | 1-1/4 in |
| Weight | 0.1 lbs |
| Size | 1/2 in |
Product Details
| Ratings | 150 PSI @ 73°F |
| Configuration | Solvent x Solvent |
| Material | CPVC |
| Valve Type | Full Port |
| Connection Style | Solvent |
| Package Quantity | 1 |
| Manufacturers Part Number | 202-403 |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |