Features:
- Precision machined sets
- Available in case hardened carbon steel or stainless steel
- Bottom section works with spherical collar nuts
- Tops and bottoms can be ordered separately upon request
Weights & Dimensions
| Size | 1/2" |
| Combined Thickness | 5/16" |
| Radius | 1-1/2 in |
| Diameter | 1-1/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Female ID | 9/16" |
| Male ID | 17/32" |
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | Steel |
| Description | Spherical Washer Set |
| Package Quantity | 1 |
| Manufacturers Part Number | SP-2 |
| Brand | Morton Machine Works |