#8 Countersunk Finishing Washer - .22/.189" I.D. - Steel - Nickel Plated - Grade 2 - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Countersunk Finishing Washers have a recess design that prevents the fastener from splitting or stripping the work piece material for added durability. Hardware is made of high quality steel for long lasting reliability.
PRICE
$10.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #8 in |
| Inner Diameter | .22/.189" |
| Thickness | .012/.02" |
| Diameter | .527/.488" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Nickel Plated |
| Material | Steel |
| Package Quantity | 100 |
| Description | Finishing Washer - Countersunk |
| Manufacturers Part Number | APH88 |
| Grade | Grade 2 |
| Brand | Titan Fasteners |