1/2" Split Lock Washer - .512/.502" I.D. - .125" Thick - Steel - Zinc - Grade 2 - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2" |
| Inner Diameter | .512/.502" |
| Thickness | .125" |
| Diameter | .869" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Regular |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Split Lock Washer - Regular |
| Package Quantity | 100 |
| Manufacturers Part Number | BCA08C |
| Grade | Grade 2 |
| Brand | Titan Fasteners |