Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2170193

MPN #: TFP12CCTBC280

280 Piece Flat & Split Lock Washer Assortment - 1/4" to 5/8" - Grade 2 - SAE - Steel - Zinc Plated

Product Description
280 Piece Flat & Split Lock Washer Assortment - 1/4" to 5/8" - Grade 2 - SAE - Zinc Plated

Contents:
  • 1/4 Flat Washer - Zinc Plated - SAE (50)
  • 5/16 Flat Washer - Zinc Plated - SAE (35)
  • 3/8 Flat Washer - Zinc Plated - SAE (25)
  • 7/16 Flat Washer - Zinc Plated - SAE (15)
  • 1/2 Flat Washer - Zinc Plated - SAE (10)
  • 5/8 Flat Washer - Zinc Plated - SAE (5)
  • 1/4 Split Lock Washer - Zinc Plated (50)
  • 5/16 Split Lock Washer - Zinc Plated (35)
  • 3/8 Split Lock Washer - Zinc Plated (25)
  • 7/16 Split Lock Washer - Zinc Plated (15)
  • 1/2 Split Lock Washer - Zinc Plated (10)
  • 5/8 Split Lock Washer - Zinc Plated (5)


PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
105.95
Buy 10 units - 24 units
99.95Save $6.00 (6%)
Buy 25+ units
96.95Save $9.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeFlat & Split Lock Washers-SAE
Number of Pieces280
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionWasher Kit
Number of Items12
Manufacturers Part NumberTFP12CCTBC280
GradeGrade 2
BrandTitan Fasteners