Lug Wrenches
Availability
Brand
Drive Size
Material
Color
Price
Related Products
Specially designed for use on high end aluminum and chrome plated wheels. Premium grade chrome molybdenum steel for professional use. Plastic sleeve and inner cap to prevent scratches. 1/2" Drive. 13/16" MAG Wheel Power Socket. 1 Year Limited Warranty.
Specially designed for use on high end aluminum and chrome plated wheels. Premium grade chrome molybdenum steel for professional use. Plastic sleeve and inner cap to prevent scratches. 1/2" Drive. 5 Piece Set. 1 Year Limited Warranty.
Prevents overtightening or uneven tightening of lug nuts. Reduces risk of wheel and brake rotor damage. Spring steel design stops turning once preset torque is reached. Solid one piece construction. Roll Stamped With Size, Torque Rating 1/2 Drive 1" 170FT/LB Torque Socket. 1 Year Limited Warranty.
Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduce risk of wheel and brake rotor damage. Solid one piece construction. Laser etched with size and torque rating for easy identification. Includes carrying case for easy storage and organization. Ship weight: 16.17 lbs. Includes: 40301, Red, 250 ft/lb., 1 -1/4", Torque Limiting Extension, 40302, Brown, 475 ft/lb., 33mm – 1 5/16", Torque Limiting Extension, 40303, Black, 475 ft/lb., 1 1/2", Torque Limiting Extension, 40304, Yellow, 475 ft/lb., 13/16", Torque ...
Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduce risk of wheel and brake rotor damage. Solid one piece construction. Roll Stamped With Size, Torque Rating 1" Drive 475FT/LB Torque Extension. 1 Year Limited Warranty.