1/2" x 1-1/2" Welded Pipe Nipple, Schedule 40, 316 Stainless Steel - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Welded, Pipe, Nipple, Type 316/L, Schedule 40, M-NPT Threaded Both Ends ASTM-A733.
PRICE
$110.75 Sold in packages of 25 / $4.43 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 X 1-1/2 in |
Product Details
| Point Of Origin | Import |
| Class | Schedule 40 |
| Material | 316 Stainless Steel |
| Schedule | 40 |
| Package Quantity | 25 |
| Connection Style | MNPT |
| Manufacturers Part Number | 4321002630 |
| Fitting Type | Welded Nipple |
| Brand | Anvil |
Compliance & Certifications
| Certifications | ASTM A733 |
| Lead Free Compliant | Yes |