
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 1/2" x 1/4" Barbed Reduction Tee, Gray Kynar
Features:
Features:
- Fittings exhibit the same physical and chemical resistance properties as Natural Kynar®.
- Fittings contain recycled runner material produced during virgin material, Natural Kynar® production runs.
- Applications that do not require lot traceability or a material that meets USP Class VI requirements, PVDF fittings represent an excellent value.
- Temperature Range -80°F to 226°F (108°C).
- Pressure 260 psi at 70°F.
Weights & Dimensions
- Hose Barb Size 1/2"
- Size 2 4
- Hose Barb 2 1/4"
- Size 8
Product Details
- Type Reduction Tees
- Brand Eldon James
- Description Barbed Reduction Tee
- Material Kynar
- Manufacturers Part Number RT8-4PVDF
- Color Family Gray
Compliance & Certifications
- Certifications RoHS Compliant
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Eldon James 1/2" x 1/4" Barbed Reduction Tee, Gray Kynar
$2.71
- Product Information
- Customer Review
- Product Q&A
- Accessories