Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :T9FB2250977

MPN #: CLPZ-0500-4000

1/2" x 4" Clevis Pin - Low Carbon Steel - Zinc Clear - Pkg Qty 150

Product Description
Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.

Model is sold in Packs of 150, the minimum order is 1 packs, for a total of 150 pieces

PRICE
$393.00  Sold in packages of 150 / $2.62 ea

1
1
Ships in 84 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Effective Length3.765 in
Size1/2"
Unit of MeasurementInch (Imperial)
Shank Length4 in

Product Details

TypeClevis
Country of OriginImport
FinishZinc Clear
MaterialSteel
Package Quantity150
DescriptionClevis Pin
BrandG.L. Huyett