3/16" x 1-1/2" Universal Clevis Pin - Low Carbon Steel - Plain - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.
Model is sold in Packs of 50, the minimum order is 10 packs, for a total of 500 pieces
Model is sold in Packs of 50, the minimum order is 10 packs, for a total of 500 pieces
PRICE
$23.00 Sold in packages of 50 / $0.46 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/16" |
| Unit of Measurement | Inch (Imperial) |
| Shank Length | 1-1/2 in |
Product Details
| Type | Clevis |
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 50 |
| Description | Universal Clevis Pin |
| Brand | G.L. Huyett |