Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Lobed Knobs

27 Results
View All Type
27 Results
Compare
BESTSELLER
1
1
$9.30
Ships within 1 Business Day

Material

Cast Iron

Hole Size/Thread

1/2-13

Knob Diameter

2.5 in

Compare
BESTSELLER
1
1
$2.35
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

1.97 in

Compare
BESTSELLER
1
1
$6.30
Ships in 5 Business Days

Material

Cast Iron

Hole Size/Thread

3/8-16

Knob Diameter

2 in

Compare
11
11
Minimum purchase quantity is 11
$3.59
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

M6 x 1.0

Knob Diameter

32mm in

Compare
1
1
$1.26
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Compare
1
1
$2.15
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Compare
11
11
Minimum purchase quantity is 11
$3.29
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1-1/4 in

Compare
1
1
$3.24
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

2 in

Series

FPKS

Compare
1
1
$3.03
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

M8 x 1.25

Knob Diameter

2.17 in

Series

VBA

Compare
9
9
Minimum purchase quantity is 9
$4.69
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

2 in

Compare
1
1
$2.75
Ships in 3 Business Days

Material

Aluminum

Hole Size/Thread

M10 x 1.5

Knob Diameter

1.97 in

Series

DIN6335-TP

Compare
1
1
$92.50
Sold in packages of 5 / $18.50 ea
Ships within 1 Business Day

Material

Plastic

Hole Size/Thread

M10 x 1.5

Knob Diameter

50mm in

Compare
1
1
$4.23
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

5/16-18

Knob Diameter

1.57 in

Series

EN5337.5

Compare
1
1
$1.67
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

5/16-18

Knob Diameter

1.57 in

Compare
BESTSELLER
1
1
$2.05
Ships in 3 Business Days

Material

Aluminum

Hole Size/Thread

M8 x 1.25

Knob Diameter

1.57 in

Series

GN6335.4-SK

Compare
1
1
$3.76
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

M8 x 1.25

Knob Diameter

1.57 in

Series

EN5337.2

Compare
1
1
$15.25
Ships in 3 Business Days

Material

Aluminum

Knob Diameter

2.5 in

Series

CKS

Compare
1
1
$3.08
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Series

EN5337.2

Compare
1
1
$4.05
Ships in 3 Business Days

Material

Aluminum

Hole Size/Thread

M8 x 1.25

Knob Diameter

1.97 in

Series

GN6335.2

Compare
1
1
$9.90
Ships in 3 Business Days

Material

Aluminum

Hole Size/Thread

M8 x 1.25

Knob Diameter

1.57 in

Series

GN6336.3

Compare
1
1
$1.21
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Compare
1
1
$7.80
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

2.48 in

Series

EN5337.2

Compare
1
1
$6.20
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

M6 x 1.0

Knob Diameter

1.26 in

Series

EN5337.4

Compare
1
1
$3.81
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Series

EN5337.5

Compare
1
1
$3.52
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1.26 in

Series

EN5337.5

Compare
BESTSELLER
1
1
$5.10
Ships within 1 Business Day

Material

Cast Iron

Hole Size/Thread

5/16-18

Knob Diameter

1.5 in

Compare
1
1
$5.70
Ships in 3 Business Days

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

1.97 in

Series

EN5337.2