Features:
- Precision machined sets
- Available in case hardened carbon steel or stainless steel
- Bottom section works with spherical collar nuts
- Tops and bottoms can be ordered separately upon request
Weights & Dimensions
| Size | 1-3/4" |
| Combined Thickness | 11/16" |
| Radius | 3-1/2 in |
| Diameter | 3-1/4" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Female ID | 1-7/8" |
| Male ID | 1-13/16" |
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | Steel |
| Description | Spherical Washer Set |
| Package Quantity | 1 |
| Manufacturers Part Number | SP-11 |
| Brand | Morton Machine Works |