J.W. Winco GN 350.3 Spherical Leveling Washers, Steel, Zinc Plated, M16, 1/2"T, 1-3/4" Outer Dia.
Write a Review
|
Questions & Answers (0)
Product Description
GN 350.3 features two spherical washers that are used together and cannot be detached from each other. The load bearing capacity of these spherical washers is relatively high. This is not only due to the material quality but also to the matched curve of the concave washer. Height is 1/2". Static Load is 26977 lbf.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M16 |
| Combined Thickness | 1/2" |
| Diameter | 1-3/4" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Spherical Washer Set |
| Color | Silver |
| Female ID | 1.18" |
| Male ID | 0.79" |
| Country of Origin | Import |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45WLA8 |
| Grade | European Standard No. 1.7225 (42CrMo4V) |
| Brand | J.W. Winco |