This 150 lb. full coupling is manufactured from durable 304 stainless steel and features female NPT threads on both ends for securely joining two lengths of threaded pipe. The cast construction provides consistent dimensions, strength, and reliable performance in low pressure applications. Ideal for water systems, food and beverage processing, light chemical handling, and general industrial use, 304 stainless steel offers excellent resistance to corrosion, rust, and oxidation for long term durability. Precision machined threads ensure a secure, leak resistant connection, making this fitting a dependable choice for both indoor and outdoor installations.
MSI Products 1" 304 Stainless Steel Full Coupling, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-11/16 |
| Size | 1 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Coupling |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3030416 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |