x

Take 15% off your entire order!

Offer applied at checkout

1/4-18 HSS Long Taper Import Pipe Tap, NPT, Ground, RH, 4 Flute, 6" OAL

1/4-18 HSS Long Taper Import Pipe Tap, NPT, Ground, RH, 4 Flute, 6" OAL

Item #: WBB570504

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3/8"
  • 1/4"

1/4"

Price: $25.49

Save $1.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Tapered NPT Ground Threads Long Pipe Tap. 1/4 - 18 HSS Long Taper TMX Pipe Tap, NPT, Ground, RH, 4 Flutes, 6" OAL.
  • Standard pipe taps for fittings and pipe threads, the use of an additional thread sealant is need. Excellent for application requiring reach

  • DESCRIPTION Pipe Tap
  • THREAD SIZE 1/4-18
  • TAP SIZE 1/4-18
  • TYPE Long Taper
  • BRAND Approved Vendor
  • MATERIAL HSS
  • FRACTIONAL SIZE 1/4"
  • MANUFACTURERS PART NUMBER B570504
  • STYLE NPT
  • HAND Right
  • TPI 18
  • NO. OF FLUTES 4
  • OVERALL LENGTH INCHES 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-18 HSS Long Taper Import Pipe Tap, NPT, Ground, RH, 4 Flute, 6" OAL

1/4-18 HSS Long Taper Import Pipe Tap, NPT, Ground, RH, 4 Flute, 6" OAL

Item #: WBB570504

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant