en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB739232

MPN #: BH4S-4-4PP

Eldon James 1/4-18 NPSM to 1/4" x 1/4" Barbed Bulkhead Adapter, Non-Animal Derived Polypropylene

|
Questions & Answers (0)
PRICE
$1.90
Usually ships in 21 to 24 days
Eldon James 1/4-18 NPSM to 1/4" x 1/4" Barbed Bulkhead Adapter, Non-Animal Derived Polypropylene

Features:
  • A polypropylene formulated for biomedical and bioprocess applications.
  • Temperature Range -9°F to 150°F (66°C)
  • Pressure 125 psi at 70°F.
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a.
  • PP material has a Drug Master File listing.
  • It is radiation stable and is resistant to solvents, chemicals, water and other inorganic environments.
  • Resists most strong mineral acids and bases; however, it is subject to attack by oxidizing agents.
160
160
Min. purchase quantity is 160
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.