- Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive.
- Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs.
- Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings.
- Not a USP Class VI material and is not lot traceable.
- Temperature Range -9°F to 150°F (66°C).
- Pressure 125 psi at 70°F.
Eldon James 1/4-18 NPT Pipe Hex Nipple, White Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.46
270
270
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 1/4-18 NPT in |
Product Details
| Type | Pipe Nipples |
| Material | Polypropylene |
| Description | 1/4-18 NPT Pipe Hex Nipple |
| Color | White |
| Manufacturers Part Number | N4WP |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |