SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1/4-18 NPT to 1/8" Barbed Adapter, White Polypropylene

Eldon James 1/4-18 NPT to 1/8" Barbed Adapter, White Polypropylene

Item #: WBB739750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 300

Price: $1.64

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/4-18 NPT to 3/16" Barbed Adapter, White Polypropylene

Eldon James 1/4-18 NPT to 3/16" Barbed Adapter, White Polypropylene

Eldon James 1/4-18 NPT to 5/32" Barbed Adapter, White Polypropylene

Eldon James 1/4-18 NPT to 5/32" Barbed Adapter, White Polypropylene

Eldon James 1/8-27 NPT to 5/16" Barbed Adapter, White Polypropylene

Eldon James 1/8-27 NPT to 5/16" Barbed Adapter, White Polypropylene

Eldon James 1/4-28 UNF to 1/8" Barbed Adapter, High Density Polyethylene

Eldon James 1/4-28 UNF to 1/8" Barbed Adapter, High Density Polyethylene

Eldon James 10-32 UNF to 1/16" x 1/16" Barbed Bulkhead Adapter, High Density Polyethylene

Eldon James 10-32 UNF to 1/16" x 1/16" Barbed Bulkhead Adapter, High Density Polyethylene

Eldon James 1/4-18 NPSM to 1/4" x 1/4" Barbed Bulkhead Adapter, Non-Animal Derived Polypropylene

Eldon James 1/4-18 NPSM to 1/4" x 1/4" Barbed Bulkhead Adapter, Non-Animal Derived Polypropylene

Eldon James 10-32 UNF to 3/32" Barbed Adapter, Medical Nylon

Eldon James 10-32 UNF to 3/32" Barbed Adapter, Medical Nylon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1/4-18 NPT to 1/8" Barbed Adapter, White Polypropylene

Features:
  • Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive.
  • Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs.
  • Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings
  • Not a USP Class VI material and is not lot traceable.
  • Temperature Range -9°F to 150°F (66°C).
  • Pressure 125 psi at 70°F.

Weights & Dimensions

  • Hose Barb Size 1/8"
  • Thread 1/4-18 NPT in
  • Size 2

Product Details

  • Type Adapter Fittings
  • Brand Eldon James
  • Description 1/4-18 NPT to 1/8" Barbed Adapter
  • Material Polypropylene
  • Manufacturers Part Number A4-2WP
  • Color Family White
  • Hex 9/16

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

300 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1/4-18 NPT to 1/8" Barbed Adapter, White Polypropylene

Eldon James 1/4-18 NPT to 1/8" Barbed Adapter, White Polypropylene

Item #: WBB739750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant