Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1/4-19 BSP to 1/2" Barbed Tee, Natural Polypropylene

Eldon James 1/4-19 BSP to 1/2" Barbed Tee, Natural Polypropylene

Item #: WBB741290

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 170

Price: $1.61

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/4-19 BSP to 5/32" Barbed Tee, Black Nylon

Eldon James 1/4-19 BSP to 5/32" Barbed Tee, Black Nylon

Eldon James 1/4-19 BSP to 1/4" Barbed Tee, Black Nylon

Eldon James 1/4-19 BSP to 1/4" Barbed Tee, Black Nylon

Eldon James 1/4-19 BSP to 5/16" Barbed Tee, Black Nylon

Eldon James 1/4-19 BSP to 5/16" Barbed Tee, Black Nylon

Eldon James 1/8-28 BSP to 3/8" Barbed Tee, Black Nylon

Eldon James 1/8-28 BSP to 3/8" Barbed Tee, Black Nylon

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/16" Barbed Equal Tee, Natural Nylon

Eldon James 1/16" Barbed Equal Tee, Natural Nylon

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1/4-19 BSP to 1/2" Barbed Tee, Natural Polypropylene

Features:
  • Formulated for biomedical and bioprocess applications.
  • Temperature Range -9°F to 150°F (66°C).
  • Pressure 125 psi at 70°F.
  • Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a. PP material has a Drug Master File listing.
  • Radiation stable and is resistant to solvents, chemicals, water and other inorganic environments.
  • Resists most strong mineral acids and bases; however, it is subject to attack by oxidizing agents.

Weights & Dimensions

  • Hose Barb Size 1/2"
  • Thread 1/4-19 BSP in
  • Size 8

Product Details

  • Type British Threaded Tees
  • Brand Eldon James
  • Description 1/4-19 BSP to 1/2" Barbed Tee
  • Material Polypropylene
  • Manufacturers Part Number T4B-8PP
  • Color Family Natural
  • Hex 9/16

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

170 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1/4-19 BSP to 1/2" Barbed Tee, Natural Polypropylene

Eldon James 1/4-19 BSP to 1/2" Barbed Tee, Natural Polypropylene

Item #: WBB741290

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant