Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1/4-19 BSP to 1/4" Barbed Elbow, Natural Kynar

Eldon James 1/4-19 BSP to 1/4" Barbed Elbow, Natural Kynar

Item #: WBB740192

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 52

Price: $2.70

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 3/8-19 BSP to 1/4" Barbed Elbow, Black Nylon

Eldon James 3/8-19 BSP to 1/4" Barbed Elbow, Black Nylon

Eldon James 1/8-28 BSP to 1/4" Barbed Elbow, Black Nylon

Eldon James 1/8-28 BSP to 1/4" Barbed Elbow, Black Nylon

Eldon James 1/8-27 NPT to 1/8" Barbed Elbow, Black Nylon

Eldon James 1/8-27 NPT to 1/8" Barbed Elbow, Black Nylon

Eldon James 1/8-27 NPT to 3/16" Barbed Elbow, Black Nylon

Eldon James 1/8-27 NPT to 3/16" Barbed Elbow, Black Nylon

Eldon James 3/8" x 1/4" Barbed Reduction Elbow, Black Nylon

Eldon James 3/8" x 1/4" Barbed Reduction Elbow, Black Nylon

Eldon James 1-11 1/2 NPT to 3/4" Barbed Elbow, White Nylon

Eldon James 1-11 1/2 NPT to 3/4" Barbed Elbow, White Nylon

Eldon James 1/16" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 1/16" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 3/32" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 3/32" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 1/4-18 NPT to 5/32" Barbed Elbow, White Nylon

Eldon James 1/4-18 NPT to 5/32" Barbed Elbow, White Nylon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1/4-19 BSP to 1/4" Barbed Elbow, Natural Kynar

BSPT threads are based on the Whitworth thread form, which is designed to provide a pressure-tight fit through mating of the threads. This is accomplished by cutting the threads on a taper. Because they are tapered, the thread can only screw into the companion female thread a certain distance before it jams. The standard specifies this distance as a length based on hand tight engagement; however, a convenient rule-of-thumb for plastic threads is: finger-tight plus 1/2 to 1 turn with a wrench.

Do not over-tighten plastic threads - stress on the fitting can result in its failure.

Weights & Dimensions

  • Hose Barb Size 1/4"
  • Thread 1/4-19 BSP in
  • Size 4
  • Weight 0.007 lbs

Product Details

  • Type British Threaded Elbows
  • Brand Eldon James
  • Description Barbed Elbow
  • Material Kynar
  • Manufacturers Part Number L4B-4NK7
  • Color Family Natural
  • Hex 9/16

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

52 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1/4-19 BSP to 1/4" Barbed Elbow, Natural Kynar

Eldon James 1/4-19 BSP to 1/4" Barbed Elbow, Natural Kynar

Item #: WBB740192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant